Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A10SSCLPR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 5077649
- Zoro # G3574065
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Rake
-3 Degrees Radial, 0 Degrees Axial
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5077649
- Zoro #
- G3574065
- UPC #
- 4059782007574
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- A10SSCLPR3
- Rake
- -3 Degrees Radial, 0 Degrees Axial
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Lead Angle
- -5 Degrees
- Insert Holding Type
- Screw On
- Approach Angle
- 95 Degrees
- Cutting Application
- Boring
- Center to Cutting Tip
- 0.4060 in
- Head Material
- Steel
- ISO Number
- A10SSCLPR3
- Toolholder Style
- A-SCLP
- Number of Coolant Holes
- 1
- Insert Style
- CPMT
- Side Cutting Edge Angle
- -5 Degrees
- Coolant Fed
- Coolant Through
- Number of Inserts
- 1
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 10 in
- Shank Dia.
- 5/8 in
- Insert Size
- 3252
- Min. Bore Dia.
- 0.7700 in
- Cutting Height
- 0.0075 in
- Shank Length
- 8.9100 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Indexable Boring Bar, A-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 10 in, A10SSCLPR3, 95 Degrees , 0.4060 in, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.