Indexable Boring Bar, GTPI37562590647R, 4 in L, High Speed Steel, 45 Degrees Diamond Insert Shape

  • Mfr # 2828184
  • Zoro # G3574354
product price: 
$
298.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
High Speed Steel
Insert Shape
45 Degrees Diamond
ANSI Code
GTPI37562590647R
Left/Right Hand
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2828184
Zoro #
G3574354
UPC #
4021169368400
Country of Origin
Germany

Dimensions

Overall Length
4 in
Shank Dia.
5/8 in
Insert Size
151505
Shank Length
3.1000 in
Max. Bore Depth
29/32 in
Cutting Height
0.0075 in
Min. Bore Dia.
5/8 in
Wire Rope Length
4 in
Length
4 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
45 Degrees Diamond
ANSI Code
GTPI37562590647R
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Lead Angle
-2 Degrees
Rake
-3 Degrees Axial, 0 Degrees Radial
Number of Coolant Holes
1
Number of Inserts
1
Compatible Hardware
T7 Insert Screw
Side Cutting Edge Angle
-2 Degrees
Insert Holding Type
Screw On
ISO Number
GTPI37562590647R
Coolant Fed
Coolant Through
Cutting Application
Profiling
Insert Clearance Angle
7 Degrees
Approach Angle
92 Degrees
Center to Cutting Tip
0.2360 in
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape 45 Degrees Diamond, Overall Length 4 in, GTPI37562590647R, 92 Degrees , 0.2360 in, T7 Insert Screw, Coolant Through, Profiling, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews