Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, QSBI37555L, 5 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2825917
- Zoro # G3576719
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
QSBI37555L
Insert Size
21505
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2825917
- Zoro #
- G3576719
- UPC #
- 4021169375897
- Country of Origin
- Germany
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- QSBI37555L
- Lead Angle
- -5 Degrees
- Left/Right Hand
- Left Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Cutting Direction
- Left Hand
- Type
- Screw Clamping
- Center to Cutting Tip
- 0.2210 in
- Approach Angle
- 95 Degrees
- Compatible Hardware
- T9 Insert Screw
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw On
- Cutting Application
- Turning
- Number of Inserts
- 1
- Insert Style
- TP
- ISO Number
- QSBI37555L
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- -5 Degrees
- Insert Clearance Angle
- 11 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 5 in
- Insert Size
- 21505
- Shank Dia.
- 3/8 in
- Insert Cutting Edge Length
- 11.00mm
- Shank Length
- 4.3500 in
- Cutting Height
- 0.0075 in
- Min. Bore Dia.
- 7/16 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 5 in, QSBI37555L, 95 Degrees , 0.2210 in, T9 Insert Screw, Coolant Through, Turning, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.