Indexable Cutting Head Unit, KM50TSS40HMCLNR12, 131.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 3753668
- Zoro # G3567600
product price:Â
$
691.99
/ea
Free Shipping & Returns
Key Features
Overall Length
131.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM50TSS40HMCLNR12
Rake
-10 Degrees Radial, -5 Degrees Axial
Shank Dia.
50.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3753668
- Zoro #
- G3567600
- UPC #
- 4059782021235
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM50TSS40HMCLNR12
- Cutting Direction
- Right Hand
- Rake
- -10 Degrees Radial, -5 Degrees Axial
- Approach Angle
- 95 Degrees
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Clamp and Lock Pin
- Standards
- ISO 26622
- Center to Cutting Tip
- 27.00mm
- Insert Style
- CN
- Insert Clearance Angle
- 0 Degrees
- ISO Number
- KM50TSS40HMCLNR12
- Side Cutting Edge Angle
- -5 Degrees
- Number of Coolant Holes
- 1
- Cutting Application
- Boring
Dimensions
- Overall Length
- 131.95mm
- Shank Dia.
- 50.00mm
- Insert Size
- 120408 (432)
- Insert Cutting Edge Length
- 12.90mm
- Max. Bore Depth
- 81.26mm
- Min. Bore Dia.
- 50.00mm
- Connection Size
- KM50TS
- Wire Rope Length
- 131.95mm
- Length
- 131.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 131.95mm, KM50TSS40HMCLNR12, 95 Degrees , 27.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.