Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, QSBI50065L, 6 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2825781
- Zoro # G3575973
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
QSBI50065L
Rake
0 Degrees Radial, 5 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2825781
- Zoro #
- G3575973
- UPC #
- 4021169376344
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- QSBI50065L
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Left/Right Hand
- Left Hand
- Cutting Direction
- Left Hand
- Type
- Screw Clamping
- Lead Angle
- -5 Degrees
- ISO Number
- QSBI50065L
- Side Cutting Edge Angle
- -5 Degrees
- Insert Style
- TP
- Cutting Application
- Turning
- Insert Holding Type
- Screw On
- Insert Clearance Angle
- 11 Degrees
- Number of Inserts
- 1
- Center to Cutting Tip
- 0.2960 in
- Approach Angle
- 95 Degrees
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Compatible Hardware
- T9 Insert Screw
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Shank Dia.
- 1/2 in
- Insert Size
- 21505
- Min. Bore Dia.
- 0.5630 in
- Insert Cutting Edge Length
- 11.00mm
- Cutting Height
- 0.0075 in
- Shank Length
- 5.3000 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, QSBI50065L, 95 Degrees , 0.2960 in, T9 Insert Screw, Coolant Through, Turning, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.