Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, QSBI625750255R, 4-1/2 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2825720
- Zoro # G3575702
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/2 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
QSBI625750255R
Type
Screw Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2825720
- Zoro #
- G3575702
- UPC #
- 4021169376573
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- QSBI625750255R
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Lead Angle
- -5 Degrees
- Cutting Application
- Turning
- Center to Cutting Tip
- 0.3530 in
- ISO Number
- QSBI625750255R
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw On
- Number of Inserts
- 1
- Insert Clearance Angle
- 11 Degrees
- Insert Style
- TP
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- -5 Degrees
- Compatible Hardware
- T9 Insert Screw
- Approach Angle
- 95 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4-1/2 in
- Insert Size
- 21505
- Shank Dia.
- 3/4 in
- Max. Bore Depth
- 2-1/2 in
- Shank Length
- 2 in
- Min. Bore Dia.
- 0.6880 in
- Insert Cutting Edge Length
- 11.00mm
- Cutting Height
- 0.0075 in
- Wire Rope Length
- 4-1/2 in
- Length
- 4-1/2 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 4-1/2 in, QSBI625750255R, 95 Degrees , 0.3530 in, T9 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.