Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CSBI20337515R, 2-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 2832535
- Zoro # G3577139
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
CSBI20337515R
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832535
- Zoro #
- G3577139
- UPC #
- 4021169545894
- Country of Origin
- Japan
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CSBI20337515R
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Lead Angle
- -5 Degrees
- Left/Right Hand
- Right Hand
- Cutting Application
- Turning
- Side Cutting Edge Angle
- -5 Degrees
- Insert Holding Type
- Screw On
- Insert Style
- CD
- Approach Angle
- 95 Degrees
- Center to Cutting Tip
- 0.1160 in
- Compatible Hardware
- T6 Insert Screw
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- Number of Inserts
- 1
- Insert Clearance Angle
- 15 Degrees
- ISO Number
- CSBI20337515R
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 2-1/2 in
- Insert Size
- 120605
- Shank Dia.
- 3/8 in
- Max. Bore Depth
- 1 in
- Shank Length
- 1-1/2 in
- Insert Cutting Edge Length
- 4.03mm
- Min. Bore Dia.
- 0.2280 in
- Wire Rope Length
- 2-1/2 in
- Length
- 2-1/2 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 2-1/2 in, CSBI20337515R, 95 Degrees , 0.1160 in, T6 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.