Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, QSMI37545R, 3.9970 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 2825464
- Zoro # G3573882
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.9970 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
QSMI37545R
Insert Size
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2825464
- Zoro #
- G3573882
- UPC #
- 4021169377211
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- QSMI37545R
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Lead Angle
- 0 Degrees
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Insert Holding Type
- Screw On
- Insert Clearance Angle
- 11 Degrees
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- 0 Degrees
- Compatible Hardware
- T8 Insert Screw
- Approach Angle
- 90 Degrees
- Center to Cutting Tip
- 0.2780 in
- Coolant Fed
- Coolant Through
- Insert Style
- CP
- Cutting Application
- Turning
- Number of Inserts
- 1
- ISO Number
- QSMI37545R
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 3.9970 in
- Insert Size
- 2
- Shank Dia.
- 3/8 in
- Shank Length
- 3-3/8 in
- Cutting Height
- 0.0075 in
- Min. Bore Dia.
- 0.4810 in
- Insert Cutting Edge Length
- 6.45mm
- Wire Rope Length
- 3.9970 in
- Length
- 3.9970 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 3.9970 in, QSMI37545R, 90 Degrees , 0.2780 in, T8 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.