Shop WIDIA
See all product information
Create Account
Indexable Thread Turning Tool Holder, A12SNEL2, 10 in L, High Speed Steel, Top Notch Insert Shape
- Mfr # 3632126
- Zoro # G3576314
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
A12SNEL2
Type
Top Notch Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3632126
- Zoro #
- G3576314
- UPC #
- 4021169663086
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Shank Material
- High Speed Steel
- Insert Shape
- Top Notch
- ANSI Code
- A12SNEL2
- Cutting Direction
- Left Hand
- Type
- Top Notch Clamping
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Lead Angle
- 0 Degrees
- Cutting Application
- Inside Diameter Internal Threading
- Insert Style
- N.2R
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 0"
- Toolholder Style
- A-NE
- Insert Holding Type
- Top Clamping
- ISO Number
- A12SNEL2
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 10 in
- Insert Size
- 2
- Shank Dia.
- 3/4 in
- Min. Bore Dia.
- 1-1/8"
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Indexable Thread Turning Tool Holder, Top Notch Clamping, Cutting Direction Left Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Dia. 3/4 in, Overall Length 10 in, Insert Shape Top Notch, Lead Angle 0 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.