Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, QSOI375750150R, 3-3/4 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2825647
- Zoro # G3573620
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-3/4 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
QSOI375750150R
Insert Size
21505
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2825647
- Zoro #
- G3573620
- UPC #
- 4021169376856
- Country of Origin
- Japan
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- QSOI375750150R
- Left/Right Hand
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Type
- Screw Clamping
- Lead Angle
- 0 Degrees
- Cutting Direction
- Right Hand
- Cutting Application
- Turning
- Coolant Fed
- Coolant Through
- ISO Number
- QSOI375750150R
- Insert Clearance Angle
- 11 Degrees
- Approach Angle
- 90 Degrees
- Compatible Hardware
- T9 Insert Screw
- Side Cutting Edge Angle
- 0 Degrees
- Insert Holding Type
- Screw On
- Center to Cutting Tip
- 0.0240 in
- Insert Style
- TP
- Number of Inserts
- 1
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 3-3/4 in
- Insert Size
- 21505
- Shank Dia.
- 3/4 in
- Min. Bore Dia.
- 3/4 in
- Cutting Height
- 0.0075 in
- Max. Bore Depth
- 1-1/2 in
- Insert Cutting Edge Length
- 11.00mm
- Shank Length
- 2-1/4 in
- Wire Rope Length
- 3-3/4 in
- Length
- 3-3/4 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 3-3/4 in, QSOI375750150R, 90 Degrees , 0.0240 in, T9 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.