Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, E08KSCFPR06A, 124.25mm L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 5092759
- Zoro # G3573873
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Overall Length
124.25mm
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E08KSCFPR06A
Insert Size
060204
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5092759
- Zoro #
- G3573873
- UPC #
- 4059782004757
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- E08KSCFPR06A
- Lead Angle
- 0 Degrees
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Rake
- -6 Degrees Radial, 0 Degrees Axial
- Side Cutting Edge Angle
- 0 Degrees
- Toolholder Style
- E-SCFP
- Number of Inserts
- 1
- Insert Holding Type
- Screw On
- Cutting Application
- Boring
- Coolant Fed
- Coolant Through
- Approach Angle
- 90 Degrees
- Center to Cutting Tip
- 5.88mm
- ISO Number
- E08KSCFPR06A
- Number of Coolant Holes
- 1
- Insert Style
- CP
- Measurement System
- Metric
Dimensions
- Overall Length
- 124.25mm
- Insert Size
- 060204
- Shank Dia.
- 8.00mm
- Shank Length
- 105.63mm
- Cutting Height
- 0.25mm
- Insert Cutting Edge Length
- 6.45mm
- Min. Bore Dia.
- 11.00mm
- Wire Rope Length
- 124.25mm
- Length
- 124.25mm
Description
Indexable Boring Bar, E-SCFP, Insert Shape 80 Degrees Diamond, Overall Length 124.25mm, E08KSCFPR06A, 90 Degrees , 5.88mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.