Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A32SPWLNL08, 250.00mm L, High Speed Steel, Trigon Insert Shape
- Mfr # 3883456
- Zoro # G3572954
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A32SPWLNL08
Rake
-12 Degrees Radial, -5 Degrees Axial
Type
Hole Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883456
- Zoro #
- G3572954
- UPC #
- 4021169636929
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Trigon
- ANSI Code
- A32SPWLNL08
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Type
- Hole Clamping
- Cutting Direction
- Left Hand
- Lead Angle
- -5 Degrees
- Left/Right Hand
- Left Hand
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Toolholder Style
- A-PWLN
- Number of Inserts
- 1
- Side Cutting Edge Angle
- -5 Degrees
- Center to Cutting Tip
- 22.00mm
- Cutting Application
- Boring
- ISO Number
- A32SPWLNL08
- Approach Angle
- 95 Degrees
- Coolant Fed
- Coolant Through
- Insert Style
- WN
- Head Material
- Steel
- Measurement System
- Metric
Dimensions
- Overall Length
- 250.00mm
- Insert Size
- 080408
- Shank Dia.
- 32.00mm
- Insert Cutting Edge Length
- 8.69mm
- Min. Bore Dia.
- 40.00mm
- Cutting Height
- 15.10mm
- Wire Rope Length
- 250.00mm
- Length
- 250.00mm
Description
Indexable Boring Bar, A-PWLN, Insert Shape Trigon, Overall Length 250.00mm, A32SPWLNL08, 95 Degrees , 22.00mm, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.