Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, QSRI500660R, 6.1880 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2825587
- Zoro # G3576892
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.1880 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
QSRI500660R
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2825587
- Zoro #
- G3576892
- UPC #
- 4021169377136
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- QSRI500660R
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Lead Angle
- 30 Degrees
- Type
- Screw Clamping
- Left/Right Hand
- Right Hand
- Center to Cutting Tip
- 0.3800 in
- Insert Style
- TP
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- 30 Degrees
- Compatible Hardware
- T9 Insert Screw
- ISO Number
- QSRI500660R
- Number of Inserts
- 1
- Approach Angle
- 60 Degrees
- Insert Clearance Angle
- 11 Degrees
- Number of Coolant Holes
- 1
- Insert Holding Type
- Screw On
- Cutting Application
- Turning
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6.1880 in
- Insert Size
- 21505
- Shank Dia.
- 1/2 in
- Cutting Height
- 0.0075 in
- Min. Bore Dia.
- 0.6450 in
- Shank Length
- 5.3650 in
- Insert Cutting Edge Length
- 11.00mm
- Wire Rope Length
- 6.1880 in
- Length
- 6.1880 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 6.1880 in, QSRI500660R, 60 Degrees , 0.3800 in, T9 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.