Shop WIDIA
See all product information
Create Account
Indexable Grooving and Parting Toolholder, A20SWMTER0519N, 10 in L, High Speed Steel
- Mfr # 5423842
- Zoro # G3574829
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Grooving
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5423842
- Zoro #
- G3574829
- UPC #
- 4050839692866
- Country of Origin
- India
- Item
- Indexable Grooving and Parting Toolholder
- Shank Material
- High Speed Steel
- Insert Shape
- Grooving
- ANSI Code
- A20SWMTER0519N
- Lead Angle
- 0 Degrees
- Cutting Direction
- Right Hand
- Rake
- -3 Degrees Radial;0 Degrees Axial
- Type
- Clamping
- Series
- WMT
- Toolholder Style
- WMT
- Cutting Location
- Internal
- ISO Number
- A20SWMTER0519N
- Insert Holding Type
- Clamp
- Coolant Fed
- Coolant Through
- Cutting Application
- Inside Diameter Grooving
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 10 in
- Shank Dia.
- 31.7500 in
- Max. Bore Depth
- 64.00mm
- Depth of Cut
- 19.00mm
- Max. Grooving Width
- 4.78mm
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Indexable Grooving and Parting Toolholder, Right Hand, Inside Diameter Grooving, ANSI Code A20SWMTER0519N, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.