Shop WIDIA
See all product information
Create Account
Indexable Drilling Insert, 150406, Carbide
- Mfr # 6346757
- Zoro # G3818855
product price:Â
$
20.69
/ea
Sold in multiples of 5 for
$103.45
Key Features
Cutting Direction
Right Hand
Material
Carbide
Finish
TiB2
Insert Size
150406
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6346757
- Zoro #
- G3818855
- UPC #
- 4061779261500
- Country of Origin
- Germany
Dimensions
- Insert Size
- 150406
- Dimension Type
- Inch
- Seat Size
- F
- Hole Dia.
- 4.80mm
- Width
- 0.4800 in
- Corner Radius
- 0.60mm
- Thickness
- 4.20mm
- Cutting Edge Length
- 12.20mm
Description
Indexable Drilling Insert, Seat Size F, Relief Angle 11 Degrees , TiB2, ANSI Code TCF150406FCV36, Coating Process PVD, Corner Radius 0.60mm, Hole Dia. 4.80mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.