Shop WIDIA

Indexable Drilling Insert, 090305, Carbide

  • Mfr # 6429461
  • Zoro # G3819074

product price: 
$
16.49
/ea
Sold in multiples of 5 for $82.45

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Inscribed Circle
0.3760 in
Insert Style
TCF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6429461
Zoro #
G3819074
UPC #
4059782485242
Country of Origin
Multiple
Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Item
Indexable Drilling Insert
Inscribed Circle
0.3760 in
Insert Style
TCF
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Measurement System
Metric
Insert Shape
V38
Material - Machining
Carbide
Insert Application
Drilling
Application
Drilling
Finish - Machining
TiN
Primary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
P, S
No. of Edges
4
Chip-Breaker
Yes
Grade
WU40PH
Coating
TiN
ISO Number
TCF090305DCV38
Relief Angle
11 Degrees
Shape
Triangle
Peripheral Insert Style
Center Insert
Manufacturer Grade
WU40PH
Number of Cutting Edges
4
Coating Process
PVD
ANSI Code
TCF090305DCV38
Mounting Style
Taper Screw

Dimensions

Insert Size
090305
Dimension Type
Inch
Insert Thickness
0.1180"
Corner Radius
0.50mm
Width
7.8000mm
Thickness
3.00mm
Hole Dia.
2.80mm
Seat Size
D
Cutting Edge Length
7.80mm

Description

Indexable Drilling Insert, Seat Size D, Relief Angle 11 Degrees , TiN, ANSI Code TCF090305DCV38, Coating Process PVD, Corner Radius 0.50mm, Hole Dia. 2.80mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.