Indexable Drilling Insert, 150406, Carbide

  • Mfr # 5542625
  • Zoro # G3819363
product price: 
$
20.19
/ea
Sold in multiples of 5 for $100.95

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Insert Application
Drilling
Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5542625
Zoro #
G3819363
UPC #
4050839914586
Country of Origin
Multiple

Dimensions

Dimension Type
Inch
Insert Size
150406
Thickness
4.20mm
Width
12.2000mm
Seat Size
F
Hole Dia.
4.80mm
Corner Radius
0.60mm
Cutting Edge Length
12.20mm

Details

Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Item
Indexable Drilling Insert
Insert Application
Drilling
Primary Material Application
All Materials
Insert Style
TCF
Coating
Al2 O3
Insert Shape
V36
Material - Machining
Carbide
Measurement System
Decimal Inch
Inscribed Circle
0.5880 in
Finish - Machining
Al2O3
Grade
WU25CH
Chip-Breaker
Yes
No. of Edges
4
Insert Material
Carbide
ISO Number
TCF150406FCV36
Relief Angle
11 Degrees
Secondary Material Application ISO Code
K, M, P
Peripheral Insert Style
Center Insert
ANSI Code
TCF150406FCV36
Manufacturer Grade
WU25CH
Number of Cutting Edges
4
Shape
Triangle
Coating Process
CVD
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Mounting Style
Taper Screw

Description

Indexable Drilling Insert, Seat Size F, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF150406FCV36, Coating Process CVD, Corner Radius 0.60mm, Hole Dia. 4.80mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews