Shop WIDIA

Indexable Drilling Insert, 040203, Carbide

  • Mfr # 5541818
  • Zoro # G3819740

product price: 
$
14.85
/ea
Sold in multiples of 5 for $74.25

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Insert Size
040203
Insert Application
Drilling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5541818
Zoro #
G3819740
UPC #
4050839908370
Country of Origin
Mexico
Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Item
Indexable Drilling Insert
Insert Application
Drilling
Coating
TiN
Inscribed Circle
0.1760 in
Measurement System
Decimal Inch
Primary Material Application ISO Code
K, P
Insert Style
TCF
Finish - Machining
TiN
Insert Shape
V34
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Grade
WU40PH
Chip-Breaker
Yes
No. of Edges
4
Insert Material
Carbide
ISO Number
TCF040203ACV34
Relief Angle
11 Degrees
Number of Cutting Edges
4
Coating Process
PVD
Secondary Material Application ISO Code
M
Manufacturer Grade
WU40PH
ANSI Code
TCF040203ACV34
Peripheral Insert Style
Center Insert
Secondary Material Application
Stainless Steel
Shape
Triangle
Mounting Style
Torx Screw

Dimensions

Insert Size
040203
Dimension Type
Inch
Corner Radius
0.30mm
Hole Dia.
2.10mm
Thickness
2.00mm
Seat Size
A
Width
3.6500mm
Cutting Edge Length
3.65mm

Description

Indexable Drilling Insert, Seat Size A, Relief Angle 11 Degrees , TiN, ANSI Code TCF040203ACV34, Coating Process PVD, Corner Radius 0.30mm, Hole Dia. 2.10mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.