Shop WIDIA

Indexable Drilling Insert, 090305, Carbide

  • Mfr # 5538554
  • Zoro # G3818322

product price: 
$
16.89
/ea
Sold in multiples of 5 for $84.45

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Material - Machining
Carbide
Inscribed Circle
0.3760 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5538554
Zoro #
G3818322
UPC #
4050839900848
Country of Origin
Multiple
Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Item
Indexable Drilling Insert
Material - Machining
Carbide
Inscribed Circle
0.3760 in
Application
Drilling
Primary Material Application
All Materials
Measurement System
Metric
Finish - Machining
Al2O3
Insert Style
TCF
Insert Application
Drilling
Coating
Al2 O3
Insert Shape
V34
Grade
WU25CH
No. of Edges
4
Chip-Breaker
Yes
ISO Number
TCF090305DCV34
Relief Angle
11 Degrees
Shape
Triangle
Coating Process
CVD
Peripheral Insert Style
Center Insert
Secondary Material Application ISO Code
K, M, P
ANSI Code
TCF090305DCV34
Manufacturer Grade
WU25CH
Number of Cutting Edges
4
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Mounting Style
Taper Screw

Dimensions

Dimension Type
Inch
Insert Size
090305
Insert Thickness
0.1180"
Corner Radius
0.50mm
Thickness
3.00mm
Hole Dia.
2.80mm
Width
7.8000mm
Seat Size
D
Cutting Edge Length
7.80mm

Description

Indexable Drilling Insert, Seat Size D, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF090305DCV34, Coating Process CVD, Corner Radius 0.50mm, Hole Dia. 2.80mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.