Shop WIDIA

Indexable Drilling Insert, 150406, Carbide

  • Mfr # 5542623
  • Zoro # G3817421

product price: 
$
20.15
/ea
Sold in multiples of 5 for $100.75

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Coating
Al2 O3
Inscribed Circle
0.5880 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542623
Zoro #
G3817421
UPC #
4050839914401
Country of Origin
United States
Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Item
Indexable Drilling Insert
Coating
Al2 O3
Inscribed Circle
0.5880 in
Insert Shape
V34
Material - Machining
Carbide
Insert Style
TCF
Insert Application
Drilling
Finish - Machining
Al2O3
Application
Drilling
Primary Material Application
All Materials
Measurement System
Metric
Grade
WU25CH
No. of Edges
4
Chip-Breaker
Yes
Relief Angle
11 Degrees
ISO Number
TCF150406FCV34
Number of Cutting Edges
4
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Manufacturer Grade
WU25CH
Secondary Material Application ISO Code
K, M, P
ANSI Code
TCF150406FCV34
Coating Process
CVD
Shape
Triangle
Peripheral Insert Style
Center Insert
Mounting Style
Taper Screw

Dimensions

Insert Size
150406
Dimension Type
Inch
Insert Thickness
0.1650"
Thickness
4.20mm
Width
12.2000mm
Corner Radius
0.60mm
Seat Size
F
Hole Dia.
4.80mm
Cutting Edge Length
12.20mm

Description

Indexable Drilling Insert, Seat Size F, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF150406FCV34, Coating Process CVD, Corner Radius 0.60mm, Hole Dia. 4.80mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.