Shop WIDIA

Indexable Drilling Insert, 210608, Carbide

  • Mfr # 5542005
  • Zoro # G3818602

product price: 
$
22.99
/ea
Sold in multiples of 5 for $114.95

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Coating
TiN
Insert Style
TCF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542005
Zoro #
G3818602
UPC #
4050839909452
Country of Origin
United States
Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Item
Indexable Drilling Insert
Coating
TiN
Insert Style
TCF
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Finish - Machining
TiN
Inscribed Circle
0.8530 in
Insert Shape
V36
Insert Application
Drilling
Material - Machining
Carbide
Measurement System
Decimal Inch
Grade
WU40PH
No. of Edges
4
Chip-Breaker
Yes
Relief Angle
11 Degrees
ISO Number
TCF210608HCV36
Coating Process
PVD
Manufacturer Grade
WU40PH
Shape
Triangle
Peripheral Insert Style
Center Insert
ANSI Code
TCF210608HCV36
Number of Cutting Edges
4
Mounting Style
Taper Screw

Dimensions

Insert Size
210608
Dimension Type
Inch
Seat Size
H
Hole Dia.
7.50mm
Corner Radius
0.80mm
Width
17.7000mm
Thickness
6.50mm
Cutting Edge Length
17.70mm

Description

Indexable Drilling Insert, Seat Size H, Relief Angle 11 Degrees , TiN, ANSI Code TCF210608HCV36, Coating Process PVD, Corner Radius 0.80mm, Hole Dia. 7.50mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.