Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 2576255
- Zoro # G402695429
product price:Â
$
81.99
/ea
Key Features
Insert Holding Type
Screw Clamping
Features
Wear Resistant
Compatible Hardware
12148562700 Clamp Screw, 12148566700 Lever
Shank Dia.
18.55 mm
Max. Bore Depth
1.3780 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2576255
- Zoro #
- G402695429
- UPC #
- -
- Country of Origin
- India
Dimensions
- Shank Dia.
- 18.55 mm
- Max. Bore Depth
- 1.3780 in
- Insert Size
- 191940
- Cutting Height
- 1.2600 in
- Shank Length
- 0.2820 in
- Overall Length
- 1.660 in
- Wire Rope Length
- 1.660 in
- Length
- 1.660 in
- Fits Chest Size
- Wear Resistant
Details
- Item
- Indexable Boring Bar
- Insert Holding Type
- Screw Clamping
- Features
- Wear Resistant
- Compatible Hardware
- 12148562700 Clamp Screw, 12148566700 Lever
- Cutting Application
- Profiling, Turning
- Insert Shape
- 90 Degrees Rectangular
- Cutting Direction
- Right Hand
- ANSI Code
- 6939319010
- Shank Material
- Alloy Steel
- Number of Inserts
- 1
- Head Material
- Heat-Treated Alloy Steel
- Toolholder Style
- Cassette Wheel Turning
- Insert Style
- LNUX
- Coolant Fed
- Non-Coolant Through
Description
Indexable Boring Bar, Cassette Wheel Turning, Insert Shape 90 Degrees Rectangular, Overall Length 1.660 in, 6939319010, 12148562700 Clamp Screw, 12148566700 Lever, Non-Coolant Through, Profiling, Turning, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.