Indexable Face Mill, 1204,
- Mfr # 2067492
- Zoro # G3877929
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts Required
1
Insert Size
1204
Insert Style
SDMT PDRMH
ISO Number
M4000CA-SD1204
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2067492
- Zoro #
- G3877929
- UPC #
- 4021169202568
- Country of Origin
- United States
Dimensions
- Insert Size
- 1204
- Insert Cutting Edge Length
- 10.00mm
- Overall Length
- 47.00mm
- Depth of Cut
- 11.66mm
- Wire Rope Length
- 47.00mm
- Length
- 47.00mm
Details
- Item
- Indexable Face Mill
- Number of Inserts Required
- 1
- Insert Style
- SDMT PDRMH
- ISO Number
- M4000CA-SD1204
- Cutting Direction
- Right Hand
- ANSI Code
- M4000CA-SD1204
- Insert Holding Type
- Screw
- Series
- M4000
- Coolant Fed
- Non-Coolant Through
- Cutting Application
- Face Milling, Side and Face Milling
- Compatible Hardware
- Insert Screw M3.5x0.6 x 9.5 T15
- Number of Inserts
- 1
Description
Indexable Face Mill, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.