Shop WIDIA
See all product information
Create Account
Indexable Face Mill, M1200 Series, 1.5000" Max Cut Dia, High Speed Steel, 1.70mm Depth of Cut
- Mfr # 4136457
- Zoro # G3785264
product price:Â
$
756.99
/ea
Free Shipping & Returns
Key Features
Series
M1200
Cutting Dia.
1.5000"
Overall Length
40.00mm
Number of Inserts Required
5
Depth of Cut
1.70mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4136457
- Zoro #
- G3785264
- UPC #
- 4021169602566
- Country of Origin
- India
- Item
- Indexable Face Mill
- Series
- M1200
- Number of Inserts Required
- 5
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- ISO Number
- M1200HF150Z05S050HN07
- Insert Holding Type
- Screw
- Insert Shape
- 120 Degrees Hexagon
- Cutting Application
- Face Milling, Side and Face Milling
- Features
- First Choice for Low Depth of Cut Face Milling, High-Feed Capability, Twelve Cutting Edges
- ANSI Code
- M1200HF150Z05S050HN07
- Insert Style
- HNGJ ANENLD
- Rake
- -7 Degrees Axial, -9 Degrees Radial
- Compatible Hardware
- 3/8"-24 x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 T15, Torx Driver
- Number of Inserts
- 5
- Max. Speed
- 15,800 RPM
- Number of Flutes
- 5
Dimensions
- Cutting Dia.
- 1.5000"
- Overall Length
- 40.00mm
- Depth of Cut
- 1.70mm
- Insert Size
- 0704
- Shank Dia.
- 0.7500"
- Max. Cutting Dia.
- 52.24mm
- Arbor Dia.
- 3/4 in
- Hub Outside Dia.
- 36.58mm
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
- Fits Chest Size
- First Choice for Low Depth of Cut Face Milling, High-Feed Capability, Twelve Cutting Edges
Description
Indexable Face Mill, Max. Cutting Dia. 52.24mm, Arbor Dia. 3/4 in, Depth of Cut 1.70mm, ANSI Code M1200HF150Z05S050HN07, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.