Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM11 Series, High Speed Steel, 11.55mm Depth of Cut
- Mfr # 5416990
- Zoro # G3783340
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Overall Length
47.94mm
Depth of Cut
11.55mm
Material - Machining
High Speed Steel
Shank Dia.
18.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5416990
- Zoro #
- G3783340
- UPC #
- 4050839651238
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- VSM11
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 75 Degrees Parallelogram
- Rake
- -9.150 Degrees Radial, 7 Degrees Axial
- Insert Holding Type
- Screw
- Toolholder Style
- XDPT11
- Number of Inserts
- 3
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
- ISO Number
- VSM11D075Z03M10XD11
- Shank Type - Machining
- Threaded
- Compatible Hardware
- Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Side Cutting Edge Angle
- 0 Degrees
- Max. Speed
- 36,300 RPM
- ANSI Code
- VSM11D075Z03M10XD11
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Insert Style
- XD.T PD R
Dimensions
- Overall Length
- 47.94mm
- Depth of Cut
- 11.55mm
- Shank Dia.
- 18.00mm
- Insert Size
- 110408
- Connection Size
- M10
- Head Projection Length
- 27.94mm
- Shank Length
- 20.00mm
- Min. Cutting Dia.
- 19.05mm
- Wire Rope Length
- 47.94mm
- Length
- 47.94mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 11.55mm, Shank Dia. 18.00mm, Overall Length 47.94mm, ANSI Code VSM11D075Z03M10XD11, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Connection Size M10, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.