Indexable Face Mill, M1200 Series, High Speed Steel, 3.50mm Depth of Cut

  • Mfr # 3954504
  • Zoro # G3799809
product price: 
$
978.99
/ea
Free Shipping & Returns

Key Features

Series
M1200
Overall Length
44.45mm
Depth of Cut
3.50mm
Material - Machining
High Speed Steel
Insert Size
0704
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3954504
Zoro #
G3799809
UPC #
4021169667282
Country of Origin
India

Dimensions

Overall Length
44.45mm
Depth of Cut
3.50mm
Insert Size
0704
Arbor Dia.
1-1/2 in
Max. Cutting Dia.
110.30mm
Hub Outside Dia.
93.00mm
Wire Rope Length
44.45mm
Length
44.45mm
Fits Chest Size
First Choice for Low Depth of Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges

Details

Item
Indexable Face Mill
Series
M1200
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Type
Face Mill
Insert Shape
120 Degrees Hexagon
Number of Flutes
6
Rake
-5.2 Degrees Radial, -7 Degrees Axial
Insert Style
HNGJ ANENLD
Insert Holding Type
Screw
Cutting Application
Face Milling, Side and Face Milling, Side/Shoulder Milling: Eased Chamfer
Compatible Hardware
Coolant Screw Assembly, Insert Screw M4x0.7 x 10 T15, Torx Driver
Number of Inserts
6
ANSI Code
M1200D400Z06S150HN07
Features
First Choice for Low Depth of Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges
Max. Speed
6,300 RPM
Coolant Fed
Coolant Through
ISO Number
M1200D400Z06S150HN07
Material
High Speed Steel
Shell Material
High Speed Steel

Description

Indexable Face Mill, Max. Cutting Dia. 110.30mm, Arbor Dia. 1-1/2 in, Depth of Cut 3.50mm, ANSI Code M1200D400Z06S150HN07, Compatible Hardware Coolant Screw Assembly, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Eased Chamfer

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.