Indexable Face Mill, VSM490-10 Series, 2" Max Cut Dia, High Speed Steel, 0.3940 in Depth of Cut
- Mfr # 6425386
- Zoro # G3795100
product price:Â
$
682.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-10
Cutting Dia.
2"
Overall Length
1.5770 in
Number of Inserts Required
5
Depth of Cut
0.3940 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6425386
- Zoro #
- G3795100
- UPC #
- 4059782466562
- Country of Origin
- Multiple
- Item
- Indexable Face Mill
- Series
- VSM490-10
- Number of Inserts Required
- 5
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Shank Shape
- Socket Head Cap Screw
- Cutting Application
- Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
- ISO Number
- VSM490D200Z05S075XN10
- Insert Holding Type
- Screw
- Coolant Fed
- Coolant Through
- Number of Inserts
- 5
- Max. Speed
- 22,100 RPM
- Compatible Hardware
- 3/8"-24 x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP9, Screw 3/8"-24 x 1 in LG Coolant G
- ANSI Code
- VSM490D200Z05S075XN10
- Features
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Coarse, Lower Cutting Forces and Real Soft Cutting Action, Medium and Fine Pitch Cutter Density Available, Perfect Fit for Taper 40 Spindles and Driven Units, True 0 Degrees Roughing Tool with Imbedded Finishing Capability All in One Tool
- Insert Style
- XNGU SRMM
- Side Cutting Edge Angle
- 0 Degrees
- Insert Shape
- 90 Degrees Rectangle Mill 4
- Rake
- -12.8 Degrees Radial, -8 Degrees Axial
- Number of Flutes
- 5
Dimensions
- Cutting Dia.
- 2"
- Overall Length
- 1.5770 in
- Depth of Cut
- 0.3940 in
- Insert Size
- 100408
- Shank Dia.
- 0.7500"
- Max. Cutting Dia.
- 2 in
- Hub Outside Dia.
- 1-3/4 in
- Arbor Dia.
- 3/4 in
- Wire Rope Length
- 1.5770 in
- Length
- 1.5770 in
- Fits Chest Size
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Coarse, Lower Cutting Forces and Real Soft Cutting Action, Medium and Fine Pitch Cutter Density Available, Perfect Fit for Taper 40 Spindles and Driven Units, True 0 Degrees Roughing Tool with Imbedded Finishing Capability All in One Tool
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.3940 in, ANSI Code VSM490D200Z05S075XN10, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP9, Screw 3/8 In.-24 x 1 in LG Coolant G, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.