Shop WIDIA
See all product information
Create Account
Indexable Face Mill, M370 Series, High Speed Steel, 0.0780 in Depth of Cut
- Mfr # 5352398
- Zoro # G3800481
product price:Â
$
843.99
/ea
Free Shipping & Returns
Key Features
Series
M370
Overall Length
1-3/4 in
Depth of Cut
0.0780 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5352398
- Zoro #
- G3800481
- UPC #
- 4050839406685
- Country of Origin
- Mexico
- Item
- Indexable Face Mill
- Series
- M370
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Type
- Face Mill
- Number of Flutes
- 5
- Insert Shape
- 60 Degrees Triangle
- Rake
- -11 Degrees Axial, 9 Degrees Radial
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End
- ISO Number
- M370D250Z05S075WO12
- Max. Speed
- 17,330 RPM
- Features
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
- Coolant Fed
- Coolant Through
- Number of Inserts
- 5
- ANSI Code
- M370D250Z05S075WO12
- Insert Style
- WOEJ R
- Insert Holding Type
- Screw
- Compatible Hardware
- 3/8"-24 x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 11.5 IP15, Screw 3/8"-24 x 1 in LG Coolant G, Torx Plus Drive Wrench DT15IP
- Material
- High Speed Steel
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Overall Length
- 1-3/4 in
- Depth of Cut
- 0.0780 in
- Insert Size
- 120713
- Hub Outside Dia.
- 1-3/4 in
- Max. Cutting Dia.
- 2-1/2 in
- Arbor Dia.
- 3/4 in
- Wire Rope Length
- 1-3/4 in
- Length
- 1-3/4 in
- Fits Chest Size
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Description
Indexable Face Mill, Max. Cutting Dia. 2-1/2 in, Arbor Dia. 3/4 in, Depth of Cut 0.0780 in, ANSI Code M370D250Z05S075WO12, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 11.5 IP15, Screw 3/8 In.-24 x 1 in LG Coolant G, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.