Shop WIDIA

Indexable Face Mill, VSM17 Series, High Speed Steel, 16.00mm Depth of Cut

  • Mfr # 5988048
  • Zoro # G3793752

product price: 
$
877.99
/ea
Free Shipping & Returns

Key Features

Series
VSM17
Overall Length
40.00mm
Depth of Cut
16.00mm
Material - Machining
High Speed Steel
Insert Size
1704
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5988048
Zoro #
G3793752
UPC #
4056544116420
Country of Origin
United States

Dimensions

Overall Length
40.00mm
Depth of Cut
16.00mm
Insert Size
1704
Hub Outside Dia.
1-3/4 in
Arbor Dia.
3/4 in
Wire Rope Length
40.00mm
Length
40.00mm
Fits Chest Size
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish Capabilities, True 0 Degrees Capability

Details

Item
Indexable Face Mill
Series
VSM17
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Type
Face Mill
Number of Flutes
6
Rake
-5.6 Degrees Radial, 12 Degrees Axial
Compatible Hardware
3/8"-24 x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 8.4 T15, Screw 3/8"-24 x 1 in LG Coolant G, Torx Wrench TX15
Side Cutting Edge Angle
0 Degrees
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
ISO Number
VSM17D250Z06S075XD17
Insert Holding Type
Screw
Insert Style
XD.T PE R
Number of Inserts
6
ANSI Code
VSM17D250Z06S075XD17
Features
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish Capabilities, True 0 Degrees Capability
Coolant Fed
Coolant Through
Max. Speed
22,300 RPM
Material
High Speed Steel
Shell Material
High Speed Steel

Description

Indexable Face Mill, Arbor Dia. 3/4 in, Depth of Cut 16.00mm, ANSI Code VSM17D250Z06S075XD17, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 8.4 T15, Screw 3/8 In.-24 x 1 in LG Coolant G, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.