Indexable Profiling End Mill, VSM17 Series, High Speed Steel, 0.6380 in Depth of Cut

  • Mfr # 5988030
  • Zoro # G3785754
product price: 
$
639.99
/ea
Free Shipping & Returns

Key Features

Series
VSM17
Overall Length
4-1/2 in
Depth of Cut
0.6380 in
Material - Machining
High Speed Steel
Shank Dia.
1-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5988030
Zoro #
G3785754
UPC #
4056544115027
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Depth of Cut
0.6380 in
Shank Dia.
1-1/2 in
Insert Size
1704
Shank Length
2.6900 in
Head Projection Length
1.8100 in
Neck Dia.
1.3430 in
Min. Cutting Dia.
1-1/2 in
Wire Rope Length
4-1/2 in
Length
4-1/2 in
Fits Chest Size
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish

Details

Item
Indexable Profiling End Mill
Series
VSM17
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Rake
-7.1 Degrees Radial, 8.5 Degrees Axial
Cutting Application
Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
ANSI Code
VSM17D150Z04W150XD17
Insert Holding Type
Screw
Compatible Hardware
Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15
Insert Style
XD.T PE R
Coolant Fed
Coolant Through
Shank Type - Machining
Weldon Flat
Toolholder Style
XDPT17
Features
Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
ISO Number
VSM17D150Z04W150XD17
Max. Speed
30,700 RPM
Number of Coolant Holes
1
Side Cutting Edge Angle
0 Degrees
Number of Inserts
4

Description

Indexable Profiling End Mill, Depth of Cut 0.6380 in, Shank Dia. 1-1/2 in, Overall Length 4-1/2 in, ANSI Code VSM17D150Z04W150XD17, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews