Shop WIDIA
See all product information
Create Account
Indexable Face Mill, VSM490-15 Series, 2" Max Cut Dia, High Speed Steel, 0.5910 in Depth of Cut
- Mfr # 5710594
- Zoro # G3785142
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-15
Cutting Dia.
2"
Overall Length
1.5750 in
Number of Inserts Required
5
Depth of Cut
0.5910 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5710594
- Zoro #
- G3785142
- UPC #
- 4050841619806
- Country of Origin
- Multiple
- Item
- Indexable Face Mill
- Series
- VSM490-15
- Number of Inserts Required
- 5
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Shank Shape
- Socket Head Cap Screw
- Insert Shape
- 90 Degrees Rectangle Mill 4
- Coolant Fed
- Coolant Through
- Insert Style
- XNGU SRMM
- Number of Inserts
- 5
- Cutting Application
- Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
- ISO Number
- VSM490D200Z05S075XN15
- Rake
- -13.8 Degrees Radial, -8 Degrees Axial
- Features
- Effective Internal Coolant Feature, in Stepless in Solution, Precisely Reaching the Cutting Edge, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes
- Insert Holding Type
- Screw
- Compatible Hardware
- 3/8"-24 x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 Ip15, Screw 3/8"-24 x 1 in LG Coolant G, Torx Plus Drive Wrench DT15IP
- ANSI Code
- VSM490D200Z05S075XN15
- Max. Speed
- 16,100 RPM
- Number of Flutes
- 5
Dimensions
- Cutting Dia.
- 2"
- Overall Length
- 1.5750 in
- Depth of Cut
- 0.5910 in
- Shank Dia.
- 0.7500"
- Insert Size
- 15T608
- Hub Outside Dia.
- 1-3/4 in
- Max. Cutting Dia.
- 2 in
- Arbor Dia.
- 3/4 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
- Fits Chest Size
- Effective Internal Coolant Feature, in Stepless in Solution, Precisely Reaching the Cutting Edge, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.5910 in, ANSI Code VSM490D200Z05S075XN15, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 Ip15, Screw 3/8 In.-24 x 1 in LG Coolant G, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.