Shop WIDIA
See all product information
Create Account
Indexable Grooving and Parting Toolholder, A40TWMTER0622M, 300.15mm L, High Speed Steel
- Mfr # 5423881
- Zoro # G3575361
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Shank Material
High Speed Steel
Insert Shape
Grooving
ANSI Code
A40TWMTER0622M
Rake
-3 Degrees Radial;0 Degrees Axial
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5423881
- Zoro #
- G3575361
- UPC #
- 4050839694570
- Country of Origin
- India
- Item
- Indexable Grooving and Parting Toolholder
- Shank Material
- High Speed Steel
- Insert Shape
- Grooving
- ANSI Code
- A40TWMTER0622M
- Rake
- -3 Degrees Radial;0 Degrees Axial
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Type
- Clamping
- Lead Angle
- 0 Degrees
- ISO Number
- A40TWMTER0622M
- Toolholder Style
- WMT
- Insert Holding Type
- Clamp
- Cutting Application
- Inside Diameter Grooving
- Coolant Fed
- Coolant Through
- Cutting Location
- Internal
- Measurement System
- Metric
Dimensions
- Overall Length
- 300.15mm
- Shank Dia.
- 40.00mm
- Max. Bore Depth
- 84.00mm
- Depth of Cut
- 22.00mm
- Max. Grooving Width
- 6.00mm
- Wire Rope Length
- 300.15mm
- Length
- 300.15mm
Description
Indexable Grooving and Parting Toolholder, WMT, Insert Shape Grooving, Overall Length 300.15mm, A40TWMTER0622M, Coolant Through, Inside Diameter Grooving, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.