Shop WIDIA

Indexable Boring Bar, A12SSCLPR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5077686
  • Zoro # G3573429

product price: 
$
258.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A12SSCLPR3
Type
Screw Clamping
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5077686
Zoro #
G3573429
UPC #
4059782007499
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Size
32.52
Shank Dia.
3/4 in
Insert Cutting Edge Length
9.67mm
Cutting Height
0.0075 in
Min. Bore Dia.
0.9300 in
Wire Rope Length
10 in
Length
10 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A12SSCLPR3
Type
Screw Clamping
Left/Right Hand
Right Hand
Lead Angle
-5 Degrees
Cutting Direction
Right Hand
Rake
0 Degrees Axial, 0 Degrees Radial
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1
Insert Holding Type
Screw On
Insert Style
CP
Coolant Fed
Coolant Through
Cutting Application
Boring
Approach Angle
95 Degrees
Center to Cutting Tip
1/2 in
Toolholder Style
A-SCLP
Head Material
Steel
Number of Coolant Holes
1
ISO Number
A12SSCLPR3
Measurement System
Fractional Inch

Description

Indexable Boring Bar, A-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 10 in, A12SSCLPR3, 95 Degrees , 1/2 in, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.