Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578620
- Zoro # G3779481
product price:Â
$
721.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
4xD
Mounting Style
Screw Clamp
Overall Length
261.36mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578620
- Zoro #
- G3779481
- UPC #
- 4050841109819
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Standards
- ISO 9766
- ANSI Code
- TCF375R4SLR40MF
- Flanged Shank
- Yes
- Spiral Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Inserts
- 2
- ISO Number
- TCF375R4SLR40MF
- Number of Coolant Holes
- 2
- Toolholder Style
- TCF
- Flute Type
- Slow Spiral
- Central Insert Style
- TCF
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Overall Length
- 261.36mm
- Shank Dia.
- 40.00mm
- Shank Length
- 70.00mm
- Flute Length
- 185.10mm
- Depth x Dia. Ratio
- 4xD
- Max. Drilling Depth
- 151.36mm
- Min. Drill Dia.
- 37.50mm
- Max. Drill Dia.
- 38.50mm
- Wire Rope Length
- 261.36mm
- Seat Size
- F
- Length
- 261.36mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 151.36mm, TCF375R4SLR40MF, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.