Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5538090
- Zoro # G3779131
product price:Â
$
645.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
4xD
Mounting Style
Screw Clamp
Overall Length
252.26mm
Shank Dia.
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538090
- Zoro #
- G3779131
- UPC #
- 4050839894451
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Flute Type
- Slow Spiral
- ANSI Code
- TCF1406R4SLR150E
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Number of Inserts
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Central Insert Style
- TCF
- Toolholder Style
- TCF
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- ISO Number
- TCF1406R4SLR150E
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Overall Length
- 252.26mm
- Shank Dia.
- 1-1/2 in
- Shank Length
- 70.00mm
- Max. Drilling Depth
- 144.11mm
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 173.30mm
- Min. Drill Dia.
- 35.71mm
- Max. Drill Dia.
- 36.71mm
- Seat Size
- E
- Wire Rope Length
- 252.26mm
- Length
- 252.26mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 144.11mm, TCF1406R4SLR150E, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.