Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5578828
- Zoro # G3777083
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
3xD
Overall Length
138.68mm
Shank Dia.
25.00mm
Shank Length
56.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578828
- Zoro #
- G3777083
- UPC #
- 4050841121576
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- ISO Number
- TCF190R3SLR25MC
- Standards
- ISO 9766
- Flanged Shank
- Yes
- Shank Type - Machining
- Round with Flat and Side Lock
- Central Insert Style
- TCF
- ANSI Code
- TCF190R3SLR25MC
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Inserts
- 2
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Spiral Direction
- Right Hand
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Overall Length
- 138.68mm
- Shank Dia.
- 25.00mm
- Shank Length
- 56.00mm
- Depth x Dia. Ratio
- 3xD
- Flute Length
- 78.60mm
- Min. Drill Dia.
- 19.00mm
- Max. Drilling Depth
- 57.68mm
- Max. Drill Dia.
- 19.50mm
- Seat Size
- C
- Wire Rope Length
- 138.68mm
- Length
- 138.68mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 57.68mm, TCF190R3SLR25MC, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.