Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5538501
- Zoro # G3777634
product price:Â
$
938.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
2xD
Cutting Direction
Right Hand
Shank Dia.
1-1/2 in
Overall Length
9.4898 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538501
- Zoro #
- G3777634
- UPC #
- 4050839899876
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Number of Inserts
- 2
- Flute Type
- Slow Spiral
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Central Insert Style
- TCF
- Flanged Shank
- Yes
- Spiral Direction
- Right Hand
- ANSI Code
- TCF2375R2SLR150H
- ISO Number
- TCF2375R2SLR150H
- Shank Type - Machining
- Round with Flat and Side Lock
- Toolholder Style
- TCF
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Shank Dia.
- 1-1/2 in
- Overall Length
- 9.4898 in
- Shank Length
- 2.7559 in
- Depth x Dia. Ratio
- 2xD
- Max. Drilling Depth
- 4.8350 in
- Min. Drill Dia.
- 2-3/8 in
- Flute Length
- 6.3800 in
- Max. Drill Dia.
- 2.4144"
- Seat Size
- H
- Wire Rope Length
- 9.4898 in
- Length
- 9.4898 in
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 4.8350 in, TCF2375R2SLR150H, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.