Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578689
- Zoro # G3748270
product price:Â
$
867.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
5xD
Shank Length
2.7559 in
Cutting Direction
Right Hand
Overall Length
12.6383 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578689
- Zoro #
- G3748270
- UPC #
- 4050841114042
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- ISO Number
- TCF1625R5SLR150F
- ANSI Code
- TCF1625R5SLR150F
- Central Insert Style
- TCF
- Number of Inserts
- 2
- Flanged Shank
- Yes
- Shank Type - Machining
- Round with Flat and Side Lock
- Toolholder Style
- TCF
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Spiral Direction
- Right Hand
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Flute Type
- Slow Spiral
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Shank Length
- 2.7559 in
- Overall Length
- 12.6383 in
- Shank Dia.
- 1-1/2 in
- Max. Drilling Depth
- 8.1830 in
- Depth x Dia. Ratio
- 5xD
- Min. Drill Dia.
- 1-5/8 in
- Flute Length
- 9.5280 in
- Wire Rope Length
- 12.6383 in
- Seat Size
- F
- Length
- 12.6383 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 8.1830 in, TCF1625R5SLR150F, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.