Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5578839
- Zoro # G3778669
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
4xD
Mounting Style
Screw Clamp
Shank Length
56.00mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578839
- Zoro #
- G3778669
- UPC #
- 4050841122566
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- ANSI Code
- TCF205R4SLR25MC
- ISO Number
- TCF205R4SLR25MC
- Flute Type
- Slow Spiral
- Flanged Shank
- Yes
- Standards
- ISO 9766
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Toolholder Style
- TCF
- Spiral Direction
- Right Hand
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Central Insert Style
- TCF
- Number of Inserts
- 2
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Shank Length
- 56.00mm
- Overall Length
- 165.74mm
- Shank Dia.
- 25.00mm
- Flute Length
- 105.30mm
- Max. Drilling Depth
- 82.74mm
- Depth x Dia. Ratio
- 4xD
- Min. Drill Dia.
- 20.50mm
- Max. Drill Dia.
- 21.00mm
- Wire Rope Length
- 165.74mm
- Seat Size
- C
- Length
- 165.74mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 82.74mm, TCF205R4SLR25MC, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.