Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578693
- Zoro # G3749853
product price:Â
$
864.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
5xD
Shank Length
2.7559 in
Shank Dia.
1-1/2 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578693
- Zoro #
- G3749853
- UPC #
- 4050841114318
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Shank Type - Machining
- Round with Flat and Side Lock
- Spiral Direction
- Right Hand
- Coolant Fed
- Coolant Through
- ANSI Code
- TCF1750R5SLR150F
- Central Insert Style
- TCF
- Number of Coolant Holes
- 2
- ISO Number
- TCF1750R5SLR150F
- Toolholder Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Flute Type
- Slow Spiral
- Flanged Shank
- Yes
- Number of Inserts
- 2
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Shank Length
- 2.7559 in
- Shank Dia.
- 1-1/2 in
- Overall Length
- 13.3788 in
- Max. Drilling Depth
- 8.8120 in
- Min. Drill Dia.
- 1-3/4 in
- Flute Length
- 10.2690 in
- Depth x Dia. Ratio
- 5xD
- Wire Rope Length
- 13.3788 in
- Seat Size
- F
- Length
- 13.3788 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 8.8120 in, TCF1750R5SLR150F, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.