Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF, Flute Length: 104.30mm
- Mfr # 5577954
- Zoro # G3777950
product price:Â
$
693.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
5xD
Overall Length
164.61mm
Shank Dia.
25.00mm
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5577954
- Zoro #
- G3777950
- UPC #
- 4050841100557
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Flanged Shank
- Yes
- ISO Number
- TCF170R5SLR25MB
- Central Insert Style
- TCF
- Standards
- ISO 9766
- Toolholder Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- ANSI Code
- TCF170R5SLR25MB
- Spiral Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Flute Type
- Slow Spiral
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Inserts
- 2
- Number of Coolant Holes
- 2
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Overall Length
- 164.61mm
- Shank Dia.
- 25.00mm
- Shank Length
- 56.00mm
- Depth x Dia. Ratio
- 5xD
- Min. Drill Dia.
- 17.00mm
- Flute Length
- 104.30mm
- Max. Drilling Depth
- 85.61mm
- Wire Rope Length
- 164.61mm
- Seat Size
- B
- Length
- 164.61mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 85.61mm, TCF170R5SLR25MB, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.