Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578804
- Zoro # G3778179
product price:Â
$
864.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
5xD
Shank Dia.
1-1/2 in
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5578804
- Zoro #
- G3778179
- UPC #
- 4050841120432
- Country of Origin
- United States
Dimensions
- Diameter
- 1-1/2"
- Shank Dia.
- 1-1/2 in
- Overall Length
- 13.9345 in
- Shank Length
- 2.7559 in
- Min. Drill Dia.
- 1-7/8 in
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 10.8240 in
- Max. Drilling Depth
- 9.4430 in
- Seat Size
- G
- Wire Rope Length
- 13.9345 in
- Length
- 13.9345 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 9.4430 in, TCF1875R5SLR150G, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.