Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5578847
- Zoro # G3777241
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
5xD
Mounting Style
Screw Clamp
Shank Length
56.00mm
Overall Length
186.24mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578847
- Zoro #
- G3777241
- UPC #
- 4050841123280
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Inserts
- 2
- Number of Coolant Holes
- 2
- Standards
- ISO 9766
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- ANSI Code
- TCF205R5SLR25MC
- Central Insert Style
- TCF
- Spiral Direction
- Right Hand
- ISO Number
- TCF205R5SLR25MC
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Shank Length
- 56.00mm
- Overall Length
- 186.24mm
- Shank Dia.
- 25.00mm
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 125.80mm
- Max. Drilling Depth
- 103.24mm
- Min. Drill Dia.
- 20.50mm
- Wire Rope Length
- 186.24mm
- Seat Size
- C
- Length
- 186.24mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 103.24mm, TCF205R5SLR25MC, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.