Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5538098
- Zoro # G3777223
product price:Â
$
714.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
5xD
Shank Length
2.3622 in
Mounting Style
Screw Clamp
Overall Length
10.7199 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538098
- Zoro #
- G3777223
- UPC #
- 4050839895175
- Country of Origin
- Israel
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Central Insert Style
- TCF
- Number of Coolant Holes
- 2
- Number of Inserts
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- ANSI Code
- TCF1375R5SLR125E
- ISO Number
- TCF1375R5SLR125E
- Coolant Fed
- Coolant Through
- Flanged Shank
- Yes
- Toolholder Style
- TCF
- Flute Type
- Slow Spiral
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/4"
- Shank Length
- 2.3622 in
- Overall Length
- 10.7199 in
- Shank Dia.
- 1-1/4 in
- Flute Length
- 8.1610 in
- Min. Drill Dia.
- 1-3/8 in
- Depth x Dia. Ratio
- 5xD
- Max. Drilling Depth
- 6.9240 in
- Seat Size
- E
- Wire Rope Length
- 10.7199 in
- Length
- 10.7199 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 6.9240 in, TCF1375R5SLR125E, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.