Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF, Flute Length: 7.2360 in
- Mfr # 5538094
- Zoro # G3779439
product price:Â
$
750.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
5xD
Mounting Style
Screw Clamp
Shank Dia.
1-1/4 in
Overall Length
9.7954 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538094
- Zoro #
- G3779439
- UPC #
- 4050839894819
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Toolholder Style
- TCF
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Central Insert Style
- TCF
- Number of Coolant Holes
- 2
- Flute Type
- Slow Spiral
- Number of Inserts
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- ANSI Code
- TCF1219R5SLR125E
- Spiral Direction
- Right Hand
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- ISO Number
- TCF1219R5SLR125E
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/4"
- Shank Dia.
- 1-1/4 in
- Overall Length
- 9.7954 in
- Shank Length
- 2.3622 in
- Min. Drill Dia.
- 1-7/32 in
- Max. Drilling Depth
- 6.1390 in
- Flute Length
- 7.2360 in
- Depth x Dia. Ratio
- 5xD
- Wire Rope Length
- 9.7954 in
- Seat Size
- E
- Length
- 9.7954 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 6.1390 in, TCF1219R5SLR125E, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.