Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1", TCF
- Mfr # 5578407
- Zoro # G3823581
product price:Â
$
547.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
ISO Number
TCF0781R3SLR100C
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Body Length
2.2047"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5578407
- Zoro #
- G3823581
- UPC #
- 4050841104869
- Country of Origin
- Italy
Dimensions
- Diameter
- 1"
- Body Length
- 2.2047"
- Overall Length
- 142.06mm
- Drilling Depth
- 2.3710"
- Insert Seat Size
- C
- Shank Length
- 56.00mm
- Shank Dia.
- 1 in
- Seat Size
- C
- Flute Length
- 82.00mm
- Max. Drilling Depth
- 60.23mm
- Depth x Dia. Ratio
- 3xD
- Max. Drill Dia.
- 20.34mm
- Min. Drill Dia.
- 19.84mm
- Wire Rope Length
- 142.06mm
- Length
- 142.06mm
Description
Indexable Insert Drill, Max. Drill Dia. 20.34mm, Seat Size C, 3xD, Max. Drilling Depth 60.23mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.