Shop WIDIA
See all product information
Create Account
Modular Drill, 224.00mm Drill Depth
- Mfr # 6572258
- Zoro # G3921773
product price:Â
$
1,081.99
/ea
Free Shipping & Returns
Key Features
Diameter
31.75mm
Cutting Direction
Right Hand
ISO Number
TDMX1063R8SL125
Overall Length
13.0315 in
Max. Dia.
27.9990mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6572258
- Zoro #
- G3921773
- UPC #
- 4061779057080
- Country of Origin
- Multiple
- Item
- Exchangeable Drill Tip
- Cutting Direction
- Right Hand
- ISO Number
- TDMX1063R8SL125
- Drilling Application
- Cross-Hole Drilling;Inclined Entry Drilling;Inclined Exit Drilling;Stacked Plates Drilling
- Material - Machining
- High Speed Steel
- Toolholder Style
- TDMX
- Shank Type - Machining
- Round with Flat and Side Lock
- ANSI Code
- TDMX1063R8SL125
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Insert Style
- TDMX
- Flanged Shank
- Yes
- Flute Type
- Spiral
Dimensions
- Diameter
- 31.75mm
- Overall Length
- 13.0315 in
- Max. Dia.
- 27.9990mm
- Body Length
- 60.00mm
- Depth x Dia. Ratio
- 8xD
- Seat Size
- L
- Min. Drill Dia.
- 27.00mm
- Max. Drilling Depth
- 28.00mm
- Shank Length
- 2.3622 in
- Shank Dia.
- 1-1/4 in
- Flute Length
- 224.00mm
- Shank Dia. Measurement System
- Fractional Inch
- Max. Drill Dia.
- 224.00mm
- Wire Rope Length
- 13.0315 in
- Length
- 13.0315 in
Description
Exchangeable Drill Tip, TDMX, Shank Type - Machining Round with Flat and Side Lock, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.