Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5577925
- Zoro # G3777409
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
2xD
Overall Length
115.63mm
Mounting Style
Screw Clamp
Shank Length
56.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5577925
- Zoro #
- G3777409
- UPC #
- 4050841097949
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Standards
- ISO 9766
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Toolholder Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Flute Type
- Slow Spiral
- Spiral Direction
- Right Hand
- ANSI Code
- TCF175R2SLR25MB
- Central Insert Style
- TCF
- ISO Number
- TCF175R2SLR25MB
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Inserts
- 2
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Overall Length
- 115.63mm
- Shank Length
- 56.00mm
- Shank Dia.
- 25.00mm
- Depth x Dia. Ratio
- 2xD
- Min. Drill Dia.
- 17.50mm
- Flute Length
- 54.90mm
- Max. Drilling Depth
- 35.63mm
- Max. Drill Dia.
- 18.00mm
- Wire Rope Length
- 115.63mm
- Seat Size
- B
- Length
- 115.63mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 35.63mm, TCF175R2SLR25MB, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.