Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5538646
- Zoro # G3778361
product price:Â
$
846.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
3xD
Shank Dia.
40.00mm
Overall Length
330.36mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538646
- Zoro #
- G3778361
- UPC #
- 4050839904532
- Country of Origin
- Canada
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Number of Inserts
- 2
- Spiral Direction
- Right Hand
- ANSI Code
- TCF680R3SLR40MH
- ISO Number
- TCF680R3SLR40MH
- Standards
- ISO 9766
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Central Insert Style
- TCF
- Flute Type
- Slow Spiral
- Shank Type - Machining
- Round with Flat and Side Lock
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Dia.
- 40.00mm
- Overall Length
- 330.36mm
- Shank Length
- 70.00mm
- Depth x Dia. Ratio
- 3xD
- Flute Length
- 254.00mm
- Min. Drill Dia.
- 68.00mm
- Max. Drilling Depth
- 206.36mm
- Max. Drill Dia.
- 69.00mm
- Seat Size
- H
- Wire Rope Length
- 330.36mm
- Length
- 330.36mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 206.36mm, TCF680R3SLR40MH, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.