Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578766
- Zoro # G3751901
product price:Â
$
625.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
2xD
Mounting Style
Screw Clamp
Overall Length
8.3095 in
Shank Dia.
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578766
- Zoro #
- G3751901
- UPC #
- 4050841118811
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Number of Inserts
- 2
- ANSI Code
- TCF1875R2SLR150G
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Flanged Shank
- Yes
- Toolholder Style
- TCF
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Central Insert Style
- TCF
- Number of Coolant Holes
- 2
- ISO Number
- TCF1875R2SLR150G
- Coolant Fed
- Coolant Through
- Flute Type
- Slow Spiral
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Overall Length
- 8.3095 in
- Shank Dia.
- 1-1/2 in
- Shank Length
- 2.7559 in
- Depth x Dia. Ratio
- 2xD
- Min. Drill Dia.
- 1-7/8 in
- Max. Drilling Depth
- 3.8180 in
- Flute Length
- 5.1990 in
- Max. Drill Dia.
- 1.9144"
- Wire Rope Length
- 8.3095 in
- Seat Size
- G
- Length
- 8.3095 in
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 3.8180 in, TCF1875R2SLR150G, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.